X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Craftmade CZ371492NRG "Riviera" Outdoor Entrance Wall Light

Item: CZ371492NRG
Finish: Oiled Bronze
Online Availability: Available for immediate shipment

List Price: $208.50

Price: $139.00



Details and Dimensions

Height 13-3/4"
Width 6-1/4"
Extension From Wall 8"
Number of Bulbs 1
Bulb Type CFL
Lamp Type GU24
Bulb(s) Included No
Max. Wattage Per Bulb 18 W
Total Fixture Wattage 18 W
Glass Type Clear Seeded (Outer), Frosted Amber (Inner)
Shade Material Glass