Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Craftmade CZ370492NRG "Riviera" Outdoor Entrance Wall Light

Item: CZ370492NRG
Finish: Oiled Bronze
Online Availability: Available for immediate shipment

Details and Dimensions

Height 11-1/10"
Width 5"
Extension From Wall 6-1/2"
Number of Bulbs 1
Bulb Type CFL
Lamp Type GU24
Bulb(s) Included No
Max. Wattage Per Bulb 18 W
Total Fixture Wattage 18 W
Glass Type Clear Seeded (Outer), Frosted Amber (Inner)
Shade Material Glass