X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Craftmade CZ3334112 "Harper" Outdoor Entrance Wall Light

Item: CZ3334112
Finish: Peruvian Bronze
Online Availability: Available for immediate shipment

List Price: $672.00

Price: $449.00



Details and Dimensions

Height 31-3/5"
Width 14"
Extension From Wall 17-9/10"
Backplate Dimension 7-1/10'' W x 16-9/10'' H
Number of Bulbs 3
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 180 W
Glass Type Clear Seeded