X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Craftmade CZ137598 "Argent II" Post Light

Item: CZ137598
Finish: Aged Bronze
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 25-3/5"
Width 10"
Number of Bulbs 3
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 180 W
Glass Type Clear Seeded