X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Craftmade CZ137498 "Argent II" Outdoor Entrance Wall Light

Item: CZ137498
Finish: Aged Bronze
Online Availability: Please call for availability.
Select Finish:


Details and Dimensions

Height 25-4/5"
Width 10"
Extension From Wall 13-1/10"
Backplate Dimension 6-1/2'' W x 10-3/4'' H
Number of Bulbs 3
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 180 W
Glass Type Clear Seeded