Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Craftmade CZ136798 "Argent II" Outdoor Ceiling Mounted Light

Item: CZ136798
Finish: Aged Bronze
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $175.50

Price: $119.00 (Pricing is for Aged Bronze)

Details and Dimensions

Height 6-1/2"
Width 14"
Number of Bulbs 3
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 180 W
Glass Type Clear Seeded