Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Craftmade CZ136498 "Argent II" Outdoor Entrance Wall Light

Item: CZ136498
Finish: Aged Bronze
Online Availability: Available for immediate shipment
Select Finish:

List Price: $154.50

Price: $109.00 (Pricing is for Aged Bronze)

Details and Dimensions

Height 20-4/5"
Width 8"
Extension From Wall 10-3/5"
Backplate Dimension 5-1/10'' W x 8-1/2'' H
Number of Bulbs 2
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 120 W
Glass Type Clear Seeded