X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Craftmade CZ135498 "Argent II" Outdoor Entrance Wall Light

Item: CZ135498
Finish: Aged Bronze
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $87.00

Price: $52.20 (Pricing is for Aged Bronze)




Details and Dimensions

Height 15-3/4"
Width 6"
Extension From Wall 8"
Backplate Dimension 4-1/4'' W x 6-1/4'' H
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 60 W
Glass Type Clear Seeded