Craftmade CSM52RI/B556CCH10 "San Miguel" Large (52'' and Larger) Ceiling Fan
| Item: | CSM52RI/B556CCH10 |
| Finish: | Rustic Iron |
| Online Availability: | Discontinued |
Discontinued, please call.
Details and Dimensions
| Height | 11" |
| Width / Diameter | 56" |
| Canopy Size | 5" Diameter |
| Number of Blades | 5 |
| Blade Span | 56" |
| Blade Pitch | 14° |
| Blade Color | Chamberlain Walnut |
| Remote Control Included | No |
| Amperage | 0.61 Amps |
| Air Flow | 6051 CFM |
| Air Flow Efficiency | 82 CFM / Watt |
| Revolutions Per Minute | 178 RPM |
| Electrical Usage | 73 Watts |
| Fan Motor Size | 188mm x 15mm |
| Reverse Air Flow | Yes |
| Suitable Installation | Wet |
| Downrod Quantity | 2 |
| Downrod Length | (1) 2" & (1) 6" |
| Light Kit | Not Included |
| Outdoor Fans | Yes |


