X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Craftmade CPV52AWD/B556TPA7 "Pavilion" Large Fan (52'' to 59'')

Item: CPV52AWD/B556TPA7
Finish: Antique Distressed White
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 16-3/4"
Width / Diameter 56"
Canopy Size 5-7/8
Number of Blades 5
Blade Span 56"
Blade Pitch 14°
Blade Color Distressed Antique White
Blade Material Custom Carved Pavilion
Blades Included Yes
Remote Control Included Yes
Switch Type TCS Remote Control
Amperage 0.7 Amps
Air Flow 6149 CFM
Air Flow Efficiency 78 CFM / Watt
Revolutions Per Minute 210 RPM
Electrical Usage 78 Watts
Fan Motor Size 188mm x 15mm
Fan Type Standard Mount
Reverse Air Flow Yes
Suitable Installation Damp
Downrod Quantity 2
Downrod Length (1) 4
Light Kit Included
Number of Bulbs 2
Bulb Type Candelabra
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 120 W
Bulb(s) Included Yes
Voltage 120V
Outdoor Fans Yes
Includes Blank Out Hub for Non-Light Use