Craftmade CPV52AWD/B554PDTK7 "Pavilion" Large (52'' and Larger) Ceiling Fan
| Item: | CPV52AWD/B554PDTK7 |
| Finish: | Antique Distressed White |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $360.00
Details and Dimensions
| Height | 16-3/4" |
| Width / Diameter | 54" |
| Canopy Size | 5-7/8 |
| Number of Blades | 5 |
| Blade Span | 54" |
| Blade Pitch | 14° |
| Blade Color | Premier Distressed Teak |
| Remote Control Included | Yes |
| Switch Type | TCS Remote Control |
| Amperage | 0.7 Amps |
| Air Flow | 6149 CFM |
| Air Flow Efficiency | 78 CFM / Watt |
| Revolutions Per Minute | 210 RPM |
| Electrical Usage | 78 Watts |
| Fan Motor Size | 188mm x 15mm |
| Reverse Air Flow | Yes |
| Suitable Installation | Damp |
| Downrod Quantity | 2 |
| Downrod Length | (1) 4 |
| Light Kit | Included |
| Number of Bulbs | 2 |
| Bulb Type | Candelabra |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 120 W |
| Bulb(s) Included | Yes |
| Outdoor Fans | Yes |
| Includes | Blank Out Hub for Non-Light Use |


