Back to Search Results
Ferguson.com Home
>
Ceiling Fans
>
Large (52'' and Larger) Ceiling Fans
> Craftmade
>
CMI52AGVM/B556CSB4
Craftmade CMI52AGVM/B556CSB4 "Mia" Large (52'' and Larger) Ceiling Fan
| Item: | CMI52AGVM/B556CSB4 |
| Finish: | Aged Bronze / Vintage Madera |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $316.80
Details and Dimensions
| Height | 12" |
| Width / Diameter | 56" |
| Canopy Size | 5-1/8 |
| Number of Blades | 5 |
| Blade Span | 56" |
| Blade Pitch | 14° |
| Blade Color | Classic Ebony |
| Blade Material | Custom Carved Wood |
| Remote Control Included | No |
| Amperage | 0.7 Amps |
| Air Flow | 5656 CFM |
| Air Flow Efficiency | 78 CFM / Watt |
| Revolutions Per Minute | 210 RPM |
| Electrical Usage | 72 Watts |
| Fan Motor Size | 188mm x 15mm |
| Reverse Air Flow | Yes |
| Downrod Quantity | 2 |
| Downrod Length | (1) 2 |
| Light Kit | Included |
| Number of Bulbs | 3 |
| Bulb Type | Candelabra |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 180 W |
| Bulb(s) Included | Yes |
| Glass Type | Tea Stained |
| Shade Material | Glass |
| Product Specifications |


