X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Craftmade CLW52BNB552POBNOLK215CFL "Leeward" Large Fan (52'' to 59'')

Item: CLW52BNB552POBNOLK215CFL
Finish: Brushed Nickel
Online Availability: Available for immediate shipment


Details and Dimensions

Height 11-4/5"
Width / Diameter 52"
Canopy Size 5-1/8" Diameter
Number of Blades 5
Blade Span 52"
Blade Pitch 12°
Blade Color Brushed Nickel
Blades Included Yes
Amperage 0.54 Amps
Air Flow 4737 CFM
Air Flow Efficiency 73 CFM / Watt
Revolutions Per Minute 174 RPM
Electrical Usage 65 Watts
Fan Motor Size 153mm x 12mm
Fan Type Standard Mount
Reverse Air Flow Yes
Suitable Installation Damp
Downrod Quantity 2
Downrod Length "(1) 2"" & (1) 6"""
Light Kit Included
Number of Bulbs 2
Bulb Type CFL
Max. Wattage Per Bulb 13 W
Total Fixture Wattage 26 W
Bulb(s) Included Yes
Glass Type Alabaster
Shade Material Glass
Voltage 120V
Weight 15 lbs