Craftmade CZ69004 "Hex" Outdoor Entrance Wall Light

Item: CZ69004
Finish: Matte White
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom

Price: $59.40 (Pricing is for Matte White)



Details and Dimensions

Height 23-1/2"
Width 9-1/2"
Length "
Extension From Wall 10"
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Glass Type Clear
Voltage 120V