X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Craftmade CZ612092 "Francès II" Outdoor Entrance Wall Light

Item: CZ612092
Finish: Oiled Bronze
Online Availability: Available for immediate shipment


Details and Dimensions

Height 28-7/8"
Width 12"
Length "
Extension From Wall 16-2/5"
Number of Bulbs 3
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 180 W
Glass Type Tea Stained Scavo
Voltage 120V