X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Craftmade CZ611792 "Francès II" Outdoor Ceiling Mounted Light

Item: CZ611792
Finish: Oiled Bronze
Online Availability: Available for immediate shipment

List Price: $223.50

Price: $134.10



Details and Dimensions

Height 8-15/16"
Width 14"
Number of Bulbs 2
Bulb Type Medium
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 120 W
Glass Type Tea Stained Scavo
Voltage 120V