X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Craftmade CZ611192 "Francès II" Outdoor Hanging Lantern

Item: CZ611192
Finish: Oiled Bronze
Online Availability: Available for immediate shipment


Details and Dimensions

Height 18-1/4"
Width 9-1/2"
Number of Bulbs 2
Bulb Type Candelabra
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 120 W
Glass Type Tea Stained Scavo
Voltage 120V
Chain Length 36"
Wire Length 72"