X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Craftmade CZ611092 "Francès II" Outdoor Entrance Wall Light

Item: CZ611092
Finish: Oiled Bronze
Online Availability: Available for immediate shipment

List Price: $258.00

Price: $179.00



Details and Dimensions

Height 22-7/8"
Width 9-1/2"
Length "
Extension From Wall 12-7/8"
Number of Bulbs 2
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 120 W
Glass Type Tea Stained Scavo
Voltage 120V