X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Craftmade CZ610492 "Francès II" Outdoor Entrance Wall Light

Item: CZ610492
Finish: Oiled Bronze
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $123.00

Price: $73.80



Details and Dimensions

Height 13-3/4"
Width 6-1/4"
Length "
Extension From Wall 9"
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 60 W
Glass Type Tea Stained Scavo
Voltage 120V