X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Craftmade CZ610092 "Francès II" Outdoor Entrance Wall Light

Item: CZ610092
Finish: Oiled Bronze
Online Availability: Available for immediate shipment

List Price: $166.50

Price: $115.00



Details and Dimensions

Height 19-1/4"
Width 8"
Length "
Extension From Wall 10-7/8"
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Glass Type Tea Stained Scavo
Voltage 120V