X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Craftmade CZ602092 "Francès" Outdoor Entrance Wall Light

Item: CZ602092
Finish: Oiled Bronze
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $384.00

Price: $259.00



Details and Dimensions

Height 28-7/8"
Width 12"
Length "
Extension From Wall 16-2/5"
Number of Bulbs 3
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 180 W
Glass Type Hammered Clear
Voltage 120V