X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Craftmade CZ570492LED "Branbury" Outdoor Entrance Wall Light

Item: CZ570492LED
Finish: Oiled Bronze
Online Availability: Available for immediate shipment


Details and Dimensions

Height 17-2/5"
Width 7"
Extension From Wall 8-3/5"
Backplate Dimension 4-1/2'' W x 7-2/5'' H
Number of Bulbs 1
Bulb Type LED
Bulb(s) Included Yes
Max. Wattage Per Bulb 13 W
Total Fixture Wattage 13 W
Glass Type Water Glass
Shade Material Glass