Craftmade CZ422505 "Parish" Post Light
| Item: | CZ422505 |
| Finish: | Matte Black |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $153.90 (Pricing is for Matte Black)
Details and Dimensions
| Height | 22-5/8" |
| Width | 11" |
| Post Included | No |
| Number of Bulbs | 3 |
| Bulb Type | Candelabra |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 180 W |
| Voltage | 120V |
| Glass Type | Clear Hammered |


