X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Craftmade CZ420405 "Parish" Outdoor Entrance Wall Light

Item: CZ420405
Finish: Matte Black
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $147.00

Price: $88.20 (Pricing is for Matte Black)




Details and Dimensions

Height 14-1/4"
Width 7"
Length "
Extension From Wall 9-1/10"
Number of Bulbs 1
Bulb Type Medium
Glass Type Clear Hammered
Voltage 120V