Craftmade CZ412192 "Summit" Outdoor Hanging Lantern
| Item: | CZ412192 |
| Finish: | Oiled Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $135.00
Details and Dimensions
| Height | 18-7/8" |
| Width | 10-3/4" |
| Number of Bulbs | 3 |
| Bulb Type | Candelabra |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 180 W |
| Glass Type | Halophane |
| Voltage | 120V |
| Chain Length | 36" |
| Wire Length | 72" |


