Craftmade CZ410492 "Summit" Outdoor Entrance Wall Light
| Item: | CZ410492 |
| Finish: | Oiled Bronze |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $74.70
Details and Dimensions
| Height | 13" |
| Width | 7-1/8" |
| Length | " |
| Extension From Wall | 9-1/10" |
| Number of Bulbs | 1 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 100 W |
| Glass Type | Halophane |
| Voltage | 120V |


