X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Craftmade CZ383498 "Olivier" Outdoor Entrance Wall Light

Item: CZ383498
Finish: Aged Bronze
Online Availability: Available for immediate shipment


Details and Dimensions

Height 29-1/8"
Width 14"
Length "
Extension From Wall 17-5/8"
Number of Bulbs 4
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 240 W
Glass Type Champagne Hammered
Voltage 120V