X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Craftmade CZ382598 "Olivier" Post Light

Item: CZ382598
Finish: Aged Bronze
Online Availability: Available for immediate shipment

List Price: $306.00

Price: $209.00



Details and Dimensions

Height 21-1/8"
Width 12"
Post Included No
Number of Bulbs 3
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 180 W
Voltage 120V
Glass Type Champagne Hammered