Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Craftmade CZ381498 "Olivier" Outdoor Entrance Wall Light

Item: CZ381498
Finish: Aged Bronze
Online Availability: Available for immediate shipment

Details and Dimensions

Height 20-3/4"
Width 10"
Length "
Extension From Wall 12-1/2"
Number of Bulbs 3
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 180 W
Glass Type Champagne Hammered
Voltage 120V