X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Craftmade CZ380498 "Olivier" Outdoor Entrance Wall Light

Item: CZ380498
Finish: Aged Bronze
Online Availability: Available for immediate shipment


Details and Dimensions

Height 16-5/8"
Width 8"
Length "
Extension From Wall 10"
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Glass Type Champagne Hammered
Voltage 120V