X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Craftmade CZ353098 "Scheffield" Outdoor Entrance Wall Light

Item: CZ353098
Finish: Aged Bronze
Online Availability: Available for immediate shipment

List Price: $291.00

Price: $199.00



Details and Dimensions

Height 28"
Width 14"
Length "
Extension From Wall 16"
Number of Bulbs 3
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 180 W
Glass Type Clear Hammered
Voltage 120V