X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Craftmade CZ351098 "Scheffield" Outdoor Entrance Wall Light

Item: CZ351098
Finish: Aged Bronze
Online Availability: Available for immediate shipment


Details and Dimensions

Height 18-1/2"
Width 9"
Length "
Extension From Wall 11"
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Glass Type Clear Hammered
Voltage 120V