X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Craftmade CZ350098 "Scheffield" Outdoor Entrance Wall Light

Item: CZ350098
Finish: Aged Bronze
Online Availability: Available for immediate shipment

List Price: $87.75

Price: $59.00



Details and Dimensions

Height 14-1/2"
Width 7"
Extension From Wall 8-7/10"
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 75 W
Total Fixture Wattage 75 W
Glass Type Clear Hammered
Voltage 120V