X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Craftmade CZ3314112 "Harper" Outdoor Entrance Wall Light

Item: CZ3314112
Finish: Peruvian Bronze
Online Availability: Available for immediate shipment

List Price: $198.00

Price: $139.00



Details and Dimensions

Height 20-5/8"
Width 8-4/5"
Extension From Wall 11-5/8"
Number of Bulbs 2
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 200 W
Glass Type Clear Seeded
Voltage 120V