Craftmade CZ32104 "French Style" Outdoor Hanging Lantern
| Item: | CZ32104 |
| Finish: | Matte White |
| Online Availability: | Discontinued |
| Select Finish: |
Discontinued, please call.
Details and Dimensions
| Height | 19" |
| Width | 6-1/2" |
| Number of Bulbs | 1 |
| Bulb Type | Medium |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 100 W |
| Glass Type | Clear Beveled |
| Voltage | 120V |
| Chain Length | 36" |
| Wire Length | 72" |


