Craftmade CZ302492 "Britannia" Outdoor Entrance Wall Light
| Item: | CZ302492 |
| Finish: | Oiled Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $170.10
Details and Dimensions
| Height | 25-4/5" |
| Width | 12" |
| Length | " |
| Extension From Wall | 15-7/10" |
| Number of Bulbs | 3 |
| Bulb Type | Candelabra |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 180 W |
| Glass Type | Clear Beveled |
| Voltage | 120V |


