Craftmade CZ301492 "Britannia" Outdoor Entrance Wall Light
| Item: | CZ301492 |
| Finish: | Oiled Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $117.90
Details and Dimensions
| Height | 22" |
| Width | 10" |
| Length | " |
| Extension From Wall | 13" |
| Number of Bulbs | 2 |
| Bulb Type | Candelabra |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 120 W |
| Glass Type | Clear Beveled |
| Voltage | 120V |


