Craftmade CZ27005 "Grid Cage" Outdoor Entrance Wall Light
| Item: | CZ27005 |
| Finish: | Matte Black |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $46.80 (Pricing is for Matte Black)
Details and Dimensions
| Height | 15-1/8" |
| Width | 6" |
| Extension From Wall | 8-3/4" |
| Number of Bulbs | 1 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 100 W |
| Glass Type | Seeded |
| Voltage | 120V |


