Craftmade CZ184156 "Mission" Outdoor Hanging Lantern

Item: CZ184156
Finish: Stainless Steel
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

Price: $84.60



Details and Dimensions

Height 9-3/8"
Width 6"
Number of Bulbs 1
Bulb Type Medium
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 60 W
Glass Type Frosted
Voltage 120V
Chain Length 36"
Wire Length 72"