Craftmade CZ184056 "Mission" Outdoor Entrance Wall Light

Item: CZ184056
Finish: Stainless Steel
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

Price: $67.50



Details and Dimensions

Height 10"
Width 9"
Length "
Extension From Wall 4"
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 60 W
Glass Type Frosted
Voltage 120V