Craftmade CZ17104 "Straight Glass" Outdoor Hanging Lantern
| Item: | CZ17104 |
| Finish: | Matte White |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $34.20 (Pricing is for Matte White)
Details and Dimensions
| Height | 14-1/4" |
| Width | 6" |
| Number of Bulbs | 1 |
| Bulb Type | Medium |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 60 W |
| Glass Type | Clear Beveled |
| Voltage | 120V |
| Chain Length | 36" |
| Wire Length | 72" |


