X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Craftmade CZ17004 "Cast Aluminum" Outdoor Entrance Wall Light

Item: CZ17004
Finish: Matte White
Online Availability: Available for immediate shipment
Select Finish:

List Price: $57.75

Price: $39.00 (Pricing is for Matte White)



Details and Dimensions

Height 15-1/4"
Width 6"
Extension From Wall 8"
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 60 W
Glass Type Clear Beveled
Voltage 120V