X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Craftmade CZ16004 "Cast Aluminum" Outdoor Entrance Wall Light

Item: CZ16004
Finish: Matte White
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $35.25

Price: $25.00 (Pricing is for Matte White)



Details and Dimensions

Height 8-3/5"
Width 6"
Extension From Wall 7"
Number of Bulbs 1
Bulb Type Medium
Lamp Type A19
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 60 W
Glass Type Frosted
Voltage 120V