Craftmade CZ15104 "Hex" Outdoor Hanging Lantern
| Item: | CZ15104 |
| Finish: | Matte White |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $33.75 (Pricing is for Matte White)
Details and Dimensions
| Height | 12-3/4" |
| Width | 8" |
| Number of Bulbs | 1 |
| Bulb Type | Medium |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 60 W |
| Glass Type | Clear |
| Voltage | 120V |
| Chain Length | 36" |
| Wire Length | 72" |


