X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Craftmade CZ132598 "Argent" Post Light

Item: CZ132598
Finish: Aged Bronze
Online Availability: Available for immediate shipment


Details and Dimensions

Height 24-1/2"
Width 10"
Post Included No
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Voltage 120V
Glass Type Champagne Frost