X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Craftmade CZ130498 "Argent" Outdoor Entrance Wall Light

Item: CZ130498
Finish: Aged Bronze
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $87.00

Price: $52.20




Details and Dimensions

Height 15-3/4"
Width 6"
Length "
Extension From Wall 8"
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 60 W
Glass Type Champagne Frost
Voltage 120V