X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Craftmade CZ1214112 "Prescott" Outdoor Entrance Wall Light

Item: CZ1214112
Finish: Peruvian Bronze
Online Availability: Please call for availability.


Details and Dimensions

Height 19-3/4"
Width 11"
Length "
Extension From Wall 12-4/5"
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Glass Type Antique Scavo
Voltage 120V