X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Craftmade CZ11228 "Nautical" Outdoor Entrance Wall Light

Item: CZ11228
Finish: Brushed Nickel
Online Availability: Available for immediate shipment
Select Finish:

List Price: $82.50

Price: $49.50 (Pricing is for Brushed Nickel)



Details and Dimensions

Height 10-2/5"
Width 4-2/5"
Extension From Wall 5-1/2"
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Glass Type Clear
Voltage 120V