Back to Search Results
Ferguson.com Home
>
Bathroom Lighting
>
Flush Mount Ceiling Lighting
> Jeremiah Company
>
CX1816AG
Jeremiah Company CX1816AG "Toscana" Semi Flush Mount Ceiling Light
| Item: | CX1816AG |
| Finish: | Aged Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $106.00
Details and Dimensions
| Height | 11-1/4" |
| Width | 16" |
| Number of Bulbs | 3 |
| Bulb Type | Medium |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 300 W |
| Glass Type | Antique Scavo |
| Shade Material | Glass |


