X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Craftmade CPV52AWD "Pavilion" Ceiling Fan Motor

Item: CPV52AWD
Finish: Antique Distressed White
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $498.00

Price: $299.00 (Pricing is for Antique Distressed White)



Details and Dimensions

Height 18-3/4"
Width / Diameter 11-1/2"
Canopy Size 5-7/8 Diameter
Number of Blades 5
Blade Pitch 14°
Blades Included No
Remote Control Included Yes
Amperage 0.7 Amps
Air Flow 6149 CFM
Air Flow Efficiency 78 CFM / Watt
Revolutions Per Minute 210 RPM
Electrical Usage 78 Watts
Fan Motor Size 188mm x 15mm
Fan Type Standard Mount
Reverse Air Flow Yes
Number Of Speeds 3
Suitable Installation Damp
Downrod Quantity 2
Downrod Length "(1) 4'', (1) 6''"
Light Kit Included
Number of Bulbs 2
Bulb Type Candelabra
Voltage 120V
Weight 32 lbs
Outdoor Fans Yes
Includes Matching Finish Blank-Out Hub For Non-Light Use
Additional Information "44'', 52'', 54'', or 56'' Blades Sold Separately"
Shown With Optional Blade Styles